Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IP Camera, Turret, 4MP

  • Mfr # O4FT2M

  • Zoro # G315482161


product price: $460.99
/ea
Free Shipping & Returns

Key Features

Resistance Properties
Weather Resistant
Overall Height
3 7/8 in
Maximum Operating Temperature
140 Degrees F
Lens Type
Zoom
Input Type
Jack
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
O4FT2M
Zoro #
G315482161
UPC #
-
Country of Origin
China

Dimensions

Overall Height
3 7/8 in
Overall Diameter
4 3/8 in
Maximum Focal Length
12 mm
Minimum Focal Length
2.8 mm

Details

Item
IP Camera
Resistance Properties
Weather Resistant
Maximum Operating Temperature
140 Degrees F
Lens Type
Zoom
Input Type
Jack
Image Sensor
1/1.8 CMOS
Includes Power Supply
No
IP Rating
IP67
Includes
CD, Installation Accessories Bag, Junction Box, Network Camera Unit
Night Capable
Day and Night
Minimum Viewing Angle
0 Degrees
Body Color
Dark Gray
For Use With
Speco Blue Recorder
Minimum Light Level
0.0014 lux
Indoor/Outdoor Usage
Indoor, Outdoor
Pixels
2576 x 1452
Resolution
4MP
Maximum Viewing Angle
360 Degrees
Camera Design
Turret
Features
5 Year Warranty, Flexible Intensifier(R) Technology to Fit any Lighting Application, Micro SD Card Slot (Card not Included), True WDR
Maximum Detection Distance
164 ft
Minimum Operating Temperature
-40 Degrees F
Standards
IEEE 802.3af, NDAA Compliant, ONVIF Compliant
Power Consumption
7 W
Operating Voltage
12V DC
Voltage
12V DC

Description

Digital Video Cameras

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.