Shop SPECO TECHNOLOGIES

IP Camera, Turret, 4MP

  • Mfr # O4VT2
  • Zoro # G912430725

product price: 
$
140.99
/ea
Free Shipping & Returns

Key Features

Height
3.8 in
Lens Included
Yes
Durability
Weather Resistant
HD Recording
Yes
Ingress Protection Rating
IP67
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
O4VT2
Zoro #
G912430725
UPC #
-
Country of Origin
China
Item
IP Camera
Lens Included
Yes
Durability
Weather Resistant
HD Recording
Yes
Ingress Protection Rating
IP67
Field of View
94° (H), 50° (V), 115°(D)
Maximum Operating Temperature
140 Degrees F
Maximum Frame Rate
30 fps
Indoor/Outdoor
Outdoor
Power Source Type
PoE, DC
Network (RJ-45)
Yes
Maximum Operating Humidity
0.95
Night Vision Type
Infrared
Night Vision
Yes
Lens Type
Fixed
Image Sensor Type
CMOS
Effective Camera Resolution
4 Megapixel
Features
5 Year Warranty, Built-In Microphone, H.265/H.264 Compression Supported, Micro SD Card Slot upto 256GB (Card not Included), People and Vehicle Detection, Line Crossing, Object Detection, Region Intrusion and Video Blurring Detection, True WDR
Color Supported
Color
Longest Shutter Speed
1/2 Second
Input Voltage
12 V DC
Video Formats
H.265, H.264
Night Vision Distance
100 ft
Shortest Shutter Speed
1/100000 Second
Remote Management
Yes
Maximum Video Resolution
2560 x 1440
Minimum Operating Temperature
-40 Degrees F
Connectivity Technology
Wired
Storage Type
Memory Card
Resolution
4MP
Maximum Viewing Angle
115 Degrees
Camera Design
Turret
Minimum Light Level
0.005 lux
Body Color
White
Includes Power Supply
No
Input Type
Jack
Includes
CD, Installation Accessories Bag, Junction Box, Network Camera Unit
Resistance Properties
Weather Resistant
Power Consumption
5 W
Standards
IEEE 802.3af, NDAA Compliant, ONVIF Compliant
Indoor/Outdoor Usage
Outdoor
Image Sensor
1/3 CMOS
Night Capable
Day and Night
IP Rating
IP67
Pixels
2560 x 1440
Maximum Detection Distance
100 ft
Minimum Viewing Angle
50 Degrees
Operating Voltage
12V DC

Dimensions

Height
3.8 in
Diameter
4.2 in
Maximum Focal Length
2.8 mm
Overall Height
3 3/4 in
Fits Chest Size
5 Year Warranty, Built-In Microphone, H.265/H.264 Compression Supported, Micro SD Card Slot upto 256GB (Card not Included), People and Vehicle Detection, Line Crossing, Object Detection, Region Intrusion and Video Blurring Detection, True WDR
Minimum Focal Length
2.8 mm
Overall Diameter
4 1/4 in

Description

Digital Video Cameras

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.