Zoro Homepage

IP Camera, Turret, 8MP

  • Mfr # O8TDD2

  • Zoro # G615482175


product price: $398.99
/ea
Free Shipping & Returns

Key Features

Minimum Focal Length
2.8 mm
Maximum Detection Distance
164 ft
Camera Design
Turret
Includes Power Supply
No
Night Capable
Day and Night
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
O8TDD2
Zoro #
G615482175
UPC #
-
Country of Origin
China

Dimensions

Minimum Focal Length
2.8 mm
Maximum Focal Length
2.8 mm
Overall Diameter
5 1/8 in
Overall Height
4 1/8 in

Details

Item
IP Camera
Maximum Detection Distance
164 ft
Camera Design
Turret
Includes Power Supply
No
Night Capable
Day and Night
Image Sensor
1/1.8 CMOS
Indoor/Outdoor Usage
Indoor, Outdoor
Maximum Operating Temperature
140 Degrees F
IP Rating
IP66
Pixels
3840 x 2160
Features
5 Year Warranty, Built-In High Power Red and Blue Lights Provides Visual Deterrence, Built-In Speaker with Preset and Custom Sounds Provides Audio Deterrence, Line Crossing with Counting/Intrusion Detection, Micro SD Card Slot (Card not Included), True WDR
Minimum Viewing Angle
57 Degrees
Minimum Light Level
0.02 lux
Power Consumption
12.5 W
Resistance Properties
Weather Resistant
Standards
IEEE 802.3af, NDAA Compliant, ONVIF Compliant
Includes
(3) Screws (PM 4 x 10 mm), (4) Rubber O-Rings for Screws, (4) Screws (6.5 x 38 mm), (7) Plastic Screw Anchors, Camera, CD, Drill Template, Junction Box, Screwdriver, Water-Proof Connector Kit
Input Type
Jack
Resolution
8MP
Maximum Viewing Angle
132 Degrees
Minimum Operating Temperature
-40 Degrees F
Lens Type
Fixed
Body Color
White
For Use With
Speco Recorder
Operating Voltage
12V DC
Voltage
12V DC

Description

Digital Video Cameras

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.