Zoro Homepage

Line Transformer, Speaker, 70V

  • Mfr # T7020

  • Zoro # G3208935


product price: $24.79
/ea

Key Features

Includes
Color Coded 5, 10, 15 and 20 W Taps
Watts
20 W
Input Voltage
70V
Type
Speaker
Features
20 Watts, Included Color Coded 5, 10, 15 & 20 Watt Taps, Input Voltage 70 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T7020
Zoro #
G3208935
UPC #
-
Country of Origin
China

Details

Item
Line Transformer
Includes
Color Coded 5, 10, 15 and 20 W Taps
Watts
20 W
Input Voltage
70V
Type
Speaker
Features
20 Watts, Included Color Coded 5, 10, 15 & 20 Watt Taps, Input Voltage 70 V
Product Type
Line Transformer
Compatible Product Type
Speaker

Description

70 Volt Speaker Line Transformer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.