Megaphone, 14-1/4 In., Siren
Mfr # ER370
Zoro # G6446675
product price: $83.89
/ea
Free Shipping & Returns
Key Features
Includes
Shoulder Strap
Length (In.)
14 1/4 in
Peak Output Power (W)
16 W
Operating Range
800 ft
Type
Portable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ER370
Zoro #
G6446675
UPC #
030519143707
Country of Origin
China
Dimensions
Length (In.)
14 1/4 in
Bell Dia.
9 in
Overall Length
14 1/4 in
Depth
14.3"
Battery Size
C
Bell Diameter
9 1/4 in
Details
Item
Megaphone
Includes
Shoulder Strap
Peak Output Power (W)
16 W
Operating Range
800 ft
Type
Portable
Number of Batteries
8
Batteries Required
Yes
Built-In
Siren, Talk
Features
Built-in Siren, Volume Control
Power Source
Battery
Output Power - Maximum
16 W
Volume Adjustability
Adjustable Volume
Includes Batteries
Batteries Not Included
Battery Life
4 hr
Sound Style
Siren, Talk
Description
Megaphone, Portable, Operating Range 800 ft, Bell Dia. 9 in, Number of Batteries 8, Length (In.) 14 1/4 in, Built-In Siren, Talk, Batteries Required Yes, Peak Output Power (W) 16 W, Includes Shoulder Strap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.