Zoro Homepage
This item is Discontinued.
Speco Technologies Network Video Recorder Kit, 3.7mm, 8 Chan ZIPL84B2

Network Video Recorder Kit, 3.7mm, 8 Chan (Discontinued)

  • Mfr # ZIPL84B2
  • Zoro # G1882627
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZIPL84B2
Zoro #
G1882627
UPC #
030519016865
Country of Origin
Korea, Republic of

Dimensions

Camera Length
6 1/4 in
DVR Height
2 in
Camera Height
2 41/64 in
Hard Drive Size
2 TB
DVR Width
11 45/64 in
DVR Depth
8 1/4 in
Camera Width
2 41/64 in
Focal Length
3.7 mm

Details

Item
Network Video Recorder Kit
Includes
(4) Outdoor 3MP Bullet Cameras 2.8mm, 8 Ch. NVR 2TB
Recording Modes
Continuous, Continuous/Motion, Continuous/Sensor, Manual, Motion, Schedule, Sensor
Number of Channels
8
Format Type
H.264
Camera Voltage
12V DC
Camera Resolution
1920 x 1080
Recorder Voltage
48V DC
Lens
Fixed
Min. Light Level
0 IR On, 0.1 IR Off

Description

Network Video Recorder Kit, Camera Height 2 41/64 in, Camera Length 6 1/4 in, Camera Resolution 1920 x 1080, Camera Width 2 41/64 in, Includes (4) Outdoor 3MP Bullet Cameras 2.8mm, 8 Ch. NVR 2TB, Number of Channels 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.