NEXUS UL Contractor Speakers 5-1/4in, PR (Discontinued)
- Mfr # SP5NXCTUL
- Zoro # G6828997
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SP5NXCTUL
Zoro #
G6828997
UPC #
030519999663
Country of Origin
China
Dimensions
Depth (In.)
7 1/4 in
Width (In.)
9 1/4 in
Height (In.)
5 1/4 in
Details
Item
Speaker
Type
NEXUS(TM) UL(R) Contractor Series
Number of Channels
0
Includes
Drop Ceiling Support Brackets, Mounted Security Loop
Standards
UL1480
Impedance (Ohms)
8 ohm
Output Watts
80 W
Material
Metal Back Can
Weight
6.80 lb
Description
Speaker, NEXUS(TM) UL(R) Contractor Series, Number of Channels 0, Material Metal Back Can, Height (In.) 5 1/4 in, Width (In.) 9 1/4 in, Depth (In.) 7 1/4 in, Output Watts 80 W, Impedance (Ohms) 8 ohm, UL1480 Standards, Includes Drop Ceiling Support Brackets, Mounted Security Loop, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.