Zoro Homepage

NR Series Network Recorder w/Smart Analytics, 64 Channel, 12TB

  • Mfr # N64NR12TB

  • Zoro # G7609834


product price: $4,135.00
/ea
Free Shipping & Returns

Key Features

Includes
Remote Control
Resolution
8MP
Number of Channels
64
Power Consumption
15 W
Hard Drive Size
12 TB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N64NR12TB
Zoro #
G7609834
UPC #
30519031370
Country of Origin
China

Dimensions

Hard Drive Size
12 TB

Details

Item
Video Surveillance Station; Network Video Recorder
Includes
Remote Control
Resolution
8MP
Number of Channels
64
Power Consumption
15 W
HDMI
Yes
Video Formats
AVI, H.264, H.265
Max. Frame Rate
30 fps
Connectivity Technology
Wired
Remote Management
Yes
USB
Yes
HD Recording
Yes
Number of Audio In Ports
1
Ethernet
Yes
Number of VGA Outputs
1
Number of Audio Out Ports
1

Description

EZ Wizards - For Ease of Use & Setup; EZ Mobile - Easy Mobile Setup for Viewing on Desktop or Mobile Apps; Real time recording up to 8MP resolution (4K) at 30fps; H.265 compression - Store up to 2x more than H.264!; 4K HDMI out and one VGA monitor output, additional storage via 2 eSATA ports; 8 SATA ports for up to 112TB of storage max; Object and line crossing detection and alerts; EZ Search 2.0 - Quickly find an event using time-sliced thumbnail images of your recordings with quick preview; Smart Search - Specify a region on the camera view and search on changes in that area; Free US-based DDNS and P2P services; Remote viewing via web browser or your mobile device; Easy video exporting via USB; Remote control included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.