Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PA Amplifier, 120W, with AM/FM Antenna

  • Mfr # PBM120AT

  • Zoro # G4576951


product price: $712.99
/ea
Free Shipping & Returns

Key Features

Includes
IR Remote Control
Type
PBM-A Series
Impedance
16 ohm
Height (In.)
3 3/8 in
Width (In.)
16 15/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PBM120AT
Zoro #
G4576951
UPC #
030519006156
Country of Origin
China

Dimensions

Height (In.)
3 3/8 in
Width (In.)
16 15/16 in
Length (In.)
11 3/4 in
Depth (In.)
11 3/4 in
Overall Width
16 7/8 in
Overall Height
3 3/8 in
Overall Depth
11 3/4 in

Details

Item
Amplifier
Includes
IR Remote Control
Type
PBM-A Series
Impedance
16 ohm
Output Watts
120 W
For Use With
Commercial Audio Equipment
Inputs
(3) Auxiliary Stereo RCA, (3) Mic XLR, 1-RS-232, Telephone
Channel
1
Material
Metal
Standards
CE Compliant, FCC Compliant, NDAA Compliant, RoHS
Output
25/70V
Frequency Response - Maximum
20 kHz
Number of Channels
1
Input Type
(3) RCA, (3) XLR, AM Antenna (Press Terminal), FM Antenna (BNC), RA-232, TEL
Operation Features
Master Volume, Module, MoH Volume, Source Selector, Tone, Volume for each Source, Vox Volume, Zone Selector
Power Consumption
200 W
Includes Rack Mount
Rack Mount Included
Frequency Response - Minimum
50 Hz
Output Wattage - Peak
240 W
Power Voltage
115V AC
Output Voltage
25V, 70V
Output Wattage - RMS
120 W
Number of Zones
5
Number of Microphones Included
3
Output Style
Auxiliary (1/8 in), RCA, XLR

Description

Amplifier, Type PBM-A Series, Standards CE Compliant, FCC Compliant, NDAA Compliant, RoHS, Includes IR Remote Control, For Use With Commercial Audio Equipment, 1 Number of Channels

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.