Zoro Homepage

PA Amplifier, 240W, w/Tuner Module

  • Mfr # PBM240AT

  • Zoro # G4022560


product price: $884.99
/ea
Free Shipping & Returns

Key Features

Includes
IR Remote Control
Type
PBM-A Series
Impedance
4 Ohm
Height (In.)
3 7/16 in
Width (In.)
16 15/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PBM240AT
Zoro #
G4022560
UPC #
030519016971
Country of Origin
China

Dimensions

Height (In.)
3 7/16 in
Width (In.)
16 15/16 in
Depth (In.)
11 3/4 in
Length (In.)
11 3/4 in
Width
16.9"
Height
3.4"
Depth
11.8"
Overall Width
16 7/8 in
Overall Height
3 3/8 in
Overall Depth
11 3/4 in

Details

Item
Amplifier
Includes
IR Remote Control
Type
PBM-A Series
Impedance
4 Ohm
Standards
CE Compliant, FCC Compliant, NDAA Compliant, RoHS
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Output
70V
Output Watts
240 W
Inputs
(3) Auxiliary Stereo RCA, (3) Mic XLR, 1-RS-232, AM Antenna Press Terminal, FM Antenna BNC, Telephone Terminal
For Use With
Commercial Audio Equipment
Channel
5
Input Voltage
120 V AC
Number of Microphones Included
3
Includes Rack Mount
Rack Mount Included
Power Voltage
115V AC
Frequency Response - Minimum
50 Hz
Output Wattage - Peak
480 W
Number of Zones
5
Output Style
Auxiliary (1/8 in), RCA, XLR
Power Consumption
320 W
Output Wattage - RMS
240 W
Output Voltage
25V, 70V
Number of Channels
5
Frequency Response - Maximum
20 kHz
Operation Features
Master Volume, Module, MoH Volume, Source Selector, Tone, Volume for each Source, Vox Volume, Zone Selector
Input Type
(3) RCA, (3) XLR, AM Antenna (Press Terminal), FM Antenna (BNC), RA-232, TEL

Description

Amplifier, Type PBM-A Series, Standards CE Compliant, FCC Compliant, NDAA Compliant, RoHS, Includes IR Remote Control, For Use With Commercial Audio Equipment, 5 Number of Channels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.