PA Horn, Projector, Gray
Mfr # SRH20
Zoro # G1723951
product price: $86.65
/ea
Free Shipping & Returns
Key Features
Type
Projector
Impedance
16 ohm
Overall Height (In.)
20 in
Overall Length (In.)
20 1/4 in
For Use With
SRD Drivers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SRH20
Zoro #
G1723951
UPC #
030519001434
Country of Origin
Taiwan, Province of China
Dimensions
Overall Height (In.)
20 in
Overall Length (In.)
20 1/4 in
Overall Width (In.)
20 in
Overall Width
20 in
Overall Height
20 in
Overall Depth
20 1/4 in
Details
Item
PA Horn
Type
Projector
Impedance
16 ohm
For Use With
SRD Drivers
Weight (Lbs.)
6 lb
Enclosure Color
Gray
Enclosure Material
Aluminum
Standards
NDAA Complaint
Driver Configuration
1-Way
Housing Color
Gray
Output Wattage - Peak
70 W
Housing Material
Aluminum
For Location
Indoor, Outdoor
Enclosure Style
Horn
Compatible Input Voltage
25V, 70V
Output Wattage - RMS
35 W
Power Style
Powered
Description
PA Horn, Projector, Overall Height (In.) 20 in, Overall Width (In.) 20 in, Overall Length (In.) 20 1/4 in, Enclosure Color Gray, Enclosure Material Aluminum, Transformer Settings -, Weight (Lbs.) 6 lb, For Use With SRD Drivers, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.