Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PA Horn, Weatherproof, White, 10 W

  • Mfr # SPC5P

  • Zoro # G2361633


product price: $18.79
/ea

Key Features

Includes
10 ft Cord, Stainless Steel Hardware
Type
Weatherproof
Impedance
8 Ohm
Enclosure Color
White
Overall Width (In.)
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPC5P
Zoro #
G2361633
UPC #
030519011051
Country of Origin
China

Dimensions

Overall Width (In.)
5 in
Overall Length (In.)
5 in
Overall Height (In.)
5 in
Diameter
5"
Cable Length
10 ft
Overall Height
5 in
Overall Depth
4 3/4 in
Overall Width
5 in

Details

Item
PA Horn
Includes
10 ft Cord, Stainless Steel Hardware
Type
Weatherproof
Impedance
8 Ohm
Enclosure Color
White
Weight (Lbs.)
1 lb
Enclosure Material
ABS Plastic
Max. Wattage
15 W
Impedance (Ohms)
8 ohm
Watt (RMS)
10 W
Frequency Response
300 to 15,000Hz
Sensitivity (dB)
105 dB
Sensitivity
105 dB
Standards
NDAA Complaint
Color
White
For Location
Indoor, Outdoor
Housing Material
ABS
Frequency Response - Minimum
300 Hz
Driver Configuration
1-Way
Output Wattage - RMS
10 W
Housing Color
White
Output Wattage - Peak
15 W
Power Style
Powered
Frequency Response - Maximum
15 kHz
Enclosure Style
Horn
Compatible Input Voltage
70V

Description

PA Horn, Weatherproof, Overall Height (In.) 5 in, Overall Width (In.) 5 in, Overall Length (In.) 5 in, Enclosure Color White, Enclosure Material ABS Plastic, 10 W Watt (RMS), Max. Wattage 15 W, Sensitivity (dB) 105 dB, Impedance (Ohms) 8 ohm, Transformer Settings -, Frequency Response 300 to 15,000Hz, Weight (Lbs.) 1 lb, Includes 10 ft Cord, Stainless Steel Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.