Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Speco Technologies PA Value Amplifier, 15 W PVL15A

PA Value Amplifier, 15 W (Discontinued)

  • Mfr # PVL15A
  • Zoro # G5080844
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PVL15A
Zoro #
G5080844
UPC #
030519004619
Country of Origin
Korea, Republic of

Dimensions

Height (In.)
3 in
Width (In.)
8 1/4 in
Length (In.)
7 7/8 in
Height
3"
Width
8.3"
Depth
7.9"
Overall Height
3 in
Overall Width
8 1/4 in
Overall Depth
7 7/8 in

Details

Item
Amplifier
Includes
Power Supply
Type
PVL Series
Impedance
8 Ohm
Output
4/8/16 Ohms, 70/25V
Output Watts
15 W
Inputs
(1) Auxiliary, (2) Mics
Standards
CE, FCC, NDAA Compliant, RoHS
Input Voltage
110 V AC
Frequency
60 Hz
Frequency Response - Minimum
50 Hz
Number of Zones
1
Power Consumption
60 W
Operation Features
Volume for each Source, Tone, Priority
Output Voltage
25V, 70V
Frequency Response - Maximum
15 kHz
Output Style
Auxiliary (1/8 in)
Power Voltage
120V AC
Number of Channels
1
Number of Microphones Included
1
Output Wattage - Peak
30 W
Output Wattage - RMS
15 W
Input Type
(2) Mic (1/4 in and 1/4 in or XLR), Aux (1/4 in)

Description

Amplifier, Type PVL Series, Standards CE, FCC, NDAA Compliant, RoHS, Includes Power Supply, 1 Number of Channels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.