Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Speco Technologies PA Value Amplifier, 30 W PVL30A

PA Value Amplifier, 30 W (Discontinued)

  • Mfr # PVL30A
  • Zoro # G5051961
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PVL30A
Zoro #
G5051961
UPC #
030519004602
Country of Origin
Korea, Republic of

Dimensions

Height (In.)
3 in
Width (In.)
8 1/4 in
Length (In.)
7 7/8 in
Width
8.3"
Height
3"
Depth
7.9"

Details

Item
Amplifier
Type
PVL Series
Impedance
8 Ohm
Output Watts
30 W
Output
4/8/16 Ohms, 70/25V
Input Voltage
110 V AC
Frequency
60 Hz

Description

Amplifier, PVL Series, Length (In.) 7 7/8 in, Width (In.) 8 1/4 in, Height (In.) 3 in, Output Watts 30 W, Output 4/8/16 Ohms, 70/25V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.