Zoro Homepage

PA Weatherproof Alarm Siren, 30W, 8 ohm

  • Mfr # SA15RP

  • Zoro # G0654136


product price: $52.19
/ea

Key Features

Number of Channels
0
For Use With
PA Amplifiers
Includes
Mounting Bracket
Material
ABS
Width (In.)
7 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SA15RP
Zoro #
G0654136
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width (In.)
7 3/4 in
Depth (In.)
9 1/2 in
Height (In.)
4 1/2 in
Overall Width
7 3/4 in
Overall Depth
9 1/2 in
Overall Length
4 5/8 in
Overall Diameter
9 in

Details

Item
PA Alarm Siren
Number of Channels
0
For Use With
PA Amplifiers
Includes
Mounting Bracket
Material
ABS
Output Watts
30 W
Impedance (Ohms)
8 ohm
Standards
NDAA Section 889 Part B Guidelines
Features
Compact Design
Product Type
Siren
Wattage
30 W
Alarm Volume @ 10 ft - Minimum
120 dB
Alarm Volume @ 1 m - Minimum
120 dB
Alarm Volume @ 1 m - Maximum
120 dB
Alarm Volume @ 10 ft - Maximum
120 dB
Includes Mounting Hardware
Mounting Hardware Included
Operating Current
1000+200mA
Sound Style
Siren
Operating Voltage
6 to 12V DC
Voltage
6 to 12V DC

Description

Features Compact Design, Standards NDAA Section 889 Part B Guidelines, Includes Mounting Bracket, PA Alarm Siren

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.