Zoro Homepage

PA Weatherproof Speaker, 5"D, ABS

  • Mfr # SPC10RT

  • Zoro # G4577021


product price: $70.75
/ea

Key Features

Type
Commercial Series
Color
Khaki
Number of Channels
0
For Use With
PA Amplifiers
Includes
Mounting Bracket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPC10RT
Zoro #
G4577021
UPC #
030519016285
Country of Origin
China

Dimensions

Width (In.)
7 in
Depth (In.)
5 in
Height (In.)
5 in
Width
7"
Height
5"
Overall Width
7 in
Overall Height
5 in
Overall Depth
5 in

Details

Item
PA Weatherproof Speaker
Type
Commercial Series
Color
Khaki
Number of Channels
0
For Use With
PA Amplifiers
Includes
Mounting Bracket
Material
ABS
Power Taps @ 75V
1 W, 3 W, 5 W, 10 W
Output Watts
10 W
Impedance (Ohms)
8 ohm
Power Taps @ 25V
0.1 W, 0.4 W, 0.6 W, 1.3 W, 5 W, 10 W
Weight
3 lb
Standards
NDAA Complaint
Sensitivity
103 dB
Compatible Input Voltage
25V, 70V
Output Wattage - RMS
10 W
Frequency Response - Minimum
500 Hz
Output Wattage - Peak
20 W
Transformer Taps @ 70V
1 W, 3 W, 5 W, 10 W
Housing Color
Off-White
Impedance
8 ohm
Includes Transformer
Transformer Included
For Location
Indoor, Outdoor
Power Style
Passive
Housing Material
ABS
Enclosure Style
Horn
Driver Configuration
1-Way
Includes Mounting Hardware
Mounting Hardware Included
Transformer Taps @ 25V
0.1 W, 0.4 W, 0.6 W, 1.3 W, 5 W, 10 W
Frequency Response - Maximum
15 kHz
Dispersion - Conical
65 Degrees

Description

PA Weatherproof Speaker, Commercial Series, Impedance (Ohms) 8 ohm, 0.1 W, 0.4 W, 0.6 W, 1.3 W, 5 W, 10 W Power Taps @ 25V, 1 W, 3 W, 5 W, 10 W Power Taps @ 75V, For Use With PA Amplifiers, Includes Mounting Bracket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.