Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PA Weatherproof Speaker, 5"D, Aluminum

  • Mfr # SPC8

  • Zoro # G4577030


product price: $21.59
/ea

Key Features

Type
Horn
Number of Channels
0
For Use With
PA Amplifiers
Material
Aluminum
Width (In.)
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPC8
Zoro #
G4577030
UPC #
030519180085
Country of Origin
China

Dimensions

Width (In.)
5 in
Height (In.)
5 in
Depth (In.)
5 in
Overall Height
5 in

Details

Item
PA Weatherproof Speaker
Type
Horn
Number of Channels
0
For Use With
PA Amplifiers
Material
Aluminum
Impedance (Ohms)
8 ohm
Output Watts
15 W
Frequency Range
300 Hz - 15 kHz
Standards
NDAA Complaint
Frequency Response - Maximum
15 kHz
Impedance
8 ohm
Housing Color
Gray
Sensitivity
105 dB
Driver Configuration
1-Way
Output Wattage - Peak
15 W
Output Wattage - RMS
15 W
Power Style
Passive
Frequency Response - Minimum
300 Hz
For Location
Indoor
Housing Material
Aluminum
Enclosure Style
Horn

Description

PA Weatherproof Speaker, Horn, Impedance (Ohms) 8 ohm, For Use With PA Amplifiers, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.