Zoro Homepage

Pendant Mount Speaker, Indoor

  • Mfr # SP30PTB

  • Zoro # G2058962


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Enclosure Color
Black
Enclosure Material
ABS Plastic
Width
8.3"
Power Taps @ 75V
15 W, 2.5 W, 30 W, 5 W, 7.5 W
Type
Indoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP30PTB
Zoro #
G2058962
UPC #
030519996716
Country of Origin
China

Dimensions

Width
8.3"
Overall Height (In.)
5 1/2 in
Overall Width (In.)
8 1/4 in
Overall Length (In.)
8 1/4 in
Tweeter Dia. (In.)
1/2 in
Woofer Dia. (In.)
5 in
Height
5.5"
Overall Height
5 1/4 in
Overall Width
11 1/4 in
Tweeter Diameter
1/2 in
Woofer Diameter
5 in
Overall Depth
5 1/4 in

Details

Enclosure Color
Black
Enclosure Material
ABS Plastic
Power Taps @ 75V
15 W, 2.5 W, 30 W, 5 W, 7.5 W
Type
Indoor
Frequency Response
95Hz to 20,000Hz
Watt (RMS)
30 W
Tweeter Composition
Mylar(R)
Transformer Settings
70/25V
Includes
11.25 in Hanging Apparatus
Max. Wattage
60 W
Sensitivity (dB)
92 +/-2
Weight (Lbs.)
5 lb
Woofer Composition
Polypropylene
Item
Pendant Mount Speaker
Impedance (Ohms)
8 ohm
Impedance
8 Ohm
Sensitivity
92 dB
Color
Black
Standards
NDAA Compliant
Frequency Response - Minimum
90 Hz
Output Wattage - RMS
30 W
Includes Transformer
Transformer Included
Driver Configuration
2-Way
Tweeter Material
Mylar
Power Style
Powered
Output Wattage - Peak
60 W
Frequency Response - Maximum
20 kHz
Transformer Taps @ Low Voltage
8 ohm
Enclosure Style
Pendant
Woofer Material
Polypropylene
Housing Material
ABS
Compatible Input Voltage
25V, 70V
Dispersion - Conical
100 Degrees
For Location
Indoor
Housing Color
Black

Description

Pendant Mount Speaker, Indoor, Overall Height (In.) 5 1/2 in, Overall Width (In.) 8 1/4 in, Overall Length (In.) 8 1/4 in, Enclosure Color Black, Enclosure Material ABS Plastic, Tweeter Dia. (In.) 1/2 in, Tweeter Composition Mylar(R), Woofer Dia. (In.) 5 in, Woofer Composition Polypropylene, 30 W Watt (RMS), Max. Wattage 60 W, Sensitivity (dB) 92 +/-2, Impedance (Ohms) 8 ohm, Transformer Settings 70/25V, 15 W, 2.5 W, 30 W, 5 W, 7.5 W Power Taps @ 75V, Frequency Response 95Hz to 20,000Hz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.