Zoro Homepage

Poe 9-Port, Switch 8-Port

  • Mfr # P8S9O

  • Zoro # G9142283


product price: $404.50
/ea
Free Shipping & Returns

Key Features

Power Source
Power Supply
Power Consumption
120 W
Port/Expansion Slot Details
(1) Fast Ethernet Network, (8) Fast Ethernet PoE
Number of Network Ports
9
Uplink Port
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P8S9O
Zoro #
G9142283
UPC #
030519024365
Country of Origin
China

Details

Item
Ethernet Switch
Power Source
Power Supply
Power Consumption
120 W
Port/Expansion Slot Details
(1) Fast Ethernet Network, (8) Fast Ethernet PoE
Number of Network Ports
9
Uplink Port
Yes
Networking Standards
IEEE 802.3af
Ethernet Technology
Fast Ethernet
Media Type Supported
Twisted Pair
Network Technology
10/100Base-T
Network (RJ-45)
Yes
PoE (RJ-45) Port
Yes
PoE Budget
13.50 W

Description

Poe 9-Port,Switch 8-Port

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.