Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Speco Technologies Power Supply, 2-57/64 in. H, 24VAC PSW3

Power Supply, 2-57/64 in. H, 24VAC (Discontinued)

  • Mfr # PSW3
  • Zoro # G4446045
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSW3
Zoro #
G4446045
UPC #
030519281584
Country of Origin
China

Dimensions

Overall Height
2 7/8 in
Width
2 1/4 in
Height
2 57/64 in
Length
3 3/4 in
Overall Depth
4 in
Overall Width
2 1/4 in

Details

Item
Power Supply
Color
White
Output Voltage
24V AC
Input Voltage
120V AC 60/30 HZ
VA Rating
50 VA
For Use With
Surveillance Cameras
Number of Channels
1
Input Type
No Inputs Included
Maximum Input Voltage
120V AC
Output Type
No Outputs Included
Maximum Output Voltage
24V AC

Description

Power Supply, Number of Channels 1, Overall Height 2 7/8 in, Overall Width 2 1/4 in, Overall Depth 4 in, VA Rating 50 VA, Maximum Input Voltage 120V AC, Maximum Output Voltage 24V AC, For Use With Surveillance Cameras, Input Type No Inputs Included, Output Type No Outputs Included, Color White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.