Push To Talk Cb/Handheld Microphone
Mfr # DM520P
Zoro # G0597689
product price: $17.85
/eaKey Features
Connector Type
1/4 in Phono Plug
Includes
Mounting Clip
Cord Length (Ft.)
6 ft
Color
Black
Housing Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DM520P
Zoro #
G0597689
UPC #
00030519085212
Country of Origin
China
Dimensions
Cord Length (Ft.)
6 ft
Cord Length
6 ft
Cable Length
6 ft
Earpiece Jack Size
6.35 mm
Details
Item
Microphone
Connector Type
1/4 in Phono Plug
Includes
Mounting Clip
Color
Black
Housing Color
Black
Microphone Type
Standard
Output Power
Not Rated
Product Type
Microphone
Impedance
500 Ohm
Keypad Included
No
Radio Connector Type
1/4 in Phono Plug
Compatible Radio Type
Vehicle-Mounted
Compatible Radio Manufacturer Model Number
Universal
Compatible Radio Series
CB Radios
Compatible Radio Brand
Universal
Push To Talk
Yes
Description
Microphone, Product Type Microphone, Compatible Radio Type Vehicle-Mounted, Compatible Radio Brand Universal, Compatible Radio Series CB Radios, Compatible Radio Manufacturer Model Number Universal, Compatible Radio Grainger Model Number Universal, Earpiece Jack Size 6.35 mm, Radio Connector Type 1/4 in Phono Plug, Push To Talk Yes, Intrinsically Safe No, Keypad Included No, Cord Length 72 in, Waterproof No, IP Rating Not Applicable, Color Black, Includes Mounting Clip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.