Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Speco Technologies Rack Ears, 2-3/4 in. L x 1 in. W RME916CD

Rack Ears, 2-3/4 in. L x 1 in. W (Discontinued)

  • Mfr # RME916CD
  • Zoro # G4311417
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RME916CD
Zoro #
G4311417
UPC #
030519670463
Country of Origin
Taiwan, Province of China

Dimensions

Width
1 in
Height
4 25/64 in
Length
2 3/4 in

Details

Item
Rack Ears
Accessory Type
Rack Ears

Description

Rack Ears

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.