Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RC485C
Zoro #
G4311426
UPC #
030519992596
Country of Origin
Korea, Republic of
Dimensions
Overall Height
3 5/8 in
Width
5 1/2 in
Length
8 in
Height
3 41/64 in
Overall Width
5 1/2 in
Overall Depth
8 in
Details
Item
Remote Menu Control
For Use With
Digital Cameras
Camera Inputs
1
Function
Allows Remote Menu Control for DVR or RCINT
Standards
NDAA Compliant
Compatible Surveillance Equipment
Digital CCTV Cameras
Compatible with Series
Universal
Product Type
Remote Menu Control
Description
Remote Menu Control, Product Type Remote Menu Control, Compatible Surveillance Equipment Digital CCTV Cameras, Compatible with Series Universal, Overall Depth 8 in, Overall Height 3 5/8 in, Overall Width 5 1/2 in, Standards NDAA Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.