Zoro Homepage

Rotary Volume Control, 80W

  • Mfr # IMP80D

  • Zoro # G5008981


product price: $54.49
/ea

Key Features

Material
Plastic
Color
Almond, Ivory, White
Depth
2 3/8 in
Height
2 7/8 in
Width
1 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IMP80D
Zoro #
G5008981
UPC #
030519000017
Country of Origin
China

Dimensions

Depth
2 3/8 in
Height
2 7/8 in
Width
1 5/8 in
Overall Width
1 5/8 in
Overall Height
2 7/8 in

Details

Item
Volume Control
Material
Plastic
Color
Almond, Ivory, White
Watts
80 W
Type
Rotary
Includes
Insert, Knob, Plate
Frequency Response
20 Hz to 20 kHz
Impedance
8 ohm
Features
16x Switch Positions, 4x, 8x, Impedance Matching 2x
Product Type
Volume Control
Compatible Product Type
Speaker

Description

Volume Control, Rotary, Material Plastic, Color White, Ivory, & Almond, Depth 2-7/20 In., Height 2-17/20 In., Width 1-5/8 In., Watts 80, Impedance 8 Ohms, Frequency Response 20 Hz to 20 kHz, Includes Three Knob/Plate Color Variations

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.