Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CVCJBD
Zoro #
G7239933
UPC #
030519003773
Country of Origin
Korea, Republic of
Dimensions
Overall Height
1 7/8 in
Width
5.12 in dia
Height
1 15/16 in
Overall Width
5 1/8 in
Details
Item
Small Junction Box
Color
Silver
Material
Aluminum
Load Capacity
3 lb
Function
For Mounting Camera
For Use With
Surveillance Cameras
Body Material
Aluminum
Includes
Base Sponge Gasket
Standards
NDAA Section 889 Part B Guidelines
Accessory Type
Small Junction Box
Includes Mounting Hardware
Yes
Compatible with Manufacturer Model Number
HT7246IHR, HT7247IHR, HT7248FFI, HT7250IHR
Overall Load Capacity
3 lb
NDAA Compliant
Yes
Description
Small Junction Box, Overall Height 1 7/8 in, Compatible with Manufacturer Model Number HT7246IHR, HT7247IHR, HT7248FFI, HT7250IHR, Overall Width 5 1/8 in, Overall Load Capacity 3 lb, Includes Base Sponge Gasket, Color Silver, Includes Mounting Hardware Yes, Material Aluminum, Standards NDAA Section 889 Part B Guidelines
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.