Zoro Homepage

Small Round Junction Box, Aluminum

  • Mfr # CVCJBDW

  • Zoro # G8919382


product price: $39.25
/ea

Key Features

Color
White
Overall Height
1 7/8 in
Material
Aluminum
Includes
Base Sponge Gasket
For Use With
1YUE4, 36K092, 36K093, 3ADV7, 5JGK8, 6DWR8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CVCJBDW
Zoro #
G8919382
UPC #
030519004497
Country of Origin
Korea, Republic of

Dimensions

Overall Height
1 7/8 in
Size
5-1/8 in D x 1-15/16 in H
Overall Width
5 1/4 in
Overall Depth
3 in

Details

Item
Small Round Junction Box
Color
White
Material
Aluminum
Includes
Base Sponge Gasket
For Use With
1YUE4, 36K092, 36K093, 3ADV7, 5JGK8, 6DWR8
Standards
NDAA Section 889 Part B Guidelines
Mount Type
Screws
Compatible with Manufacturer Model Number
HT7246iHR, HT7247iHR, HT7248FFi, HT7250IHR
Includes Mounting Hardware
Yes
Overall Load Capacity
4 lb
Compatible Surveillance Equipment
Digital Non-Network CCTV Camera, IP Camera
Compatible Manufacturer Part Number
HT7246iHR, HT7247iHR, HT7248FFi, HT7250IHR
Compatible Manufacturer Model Number
HT7246iHR, HT7247iHR, HT7248FFi, HT7250IHR
For Use With Mfr. Model Number
HT7246iHR, HT7247iHR, HT7248FFi, HT7250IHR
Compatible with Manufacturer Model No.
HT7246iHR, HT7247iHR, HT7248FFi, HT7250IHR
Compatible with Mfr. Model No.
HT7246iHR, HT7247iHR, HT7248FFi, HT7250IHR
For Use with Mfr Model Number
HT7246iHR, HT7247iHR, HT7248FFi, HT7250IHR
Compatible Pump Manufacturer Part Number
HT7246iHR, HT7247iHR, HT7248FFi, HT7250IHR
Compatible Mfr. Model Number
HT7246iHR, HT7247iHR, HT7248FFi, HT7250IHR

Description

Small Round Junction Box, Mount Type Screws, Overall Height 1 7/8 in, Compatible Surveillance Equipment Digital Non-Network CCTV Camera, IP Camera, Overall Depth 3 in, Compatible with Manufacturer Model Number HT7246iHR, HT7247iHR, HT7248FFi, HT7250IHR, Overall Width 5 1/4 in, Overall Load Capacity 4 lb, Mounting Location Ceiling, Wall, Compatible with Grainger Part Number 806K55, Compatible with Series Not Applicable, Includes Base Sponge Gasket, Color White, Includes Mounting Hardware Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.