Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Speaker, 0.1 lb., 92dB, Paper Woofer

  • Mfr # U260SX

  • Zoro # G4577076


product price: $10.29
/ea

Key Features

Max. Wattage
0.2 W
Sensitivity (dB)
92 dB
Woofer Composition
Paper
Weight (Lbs.)
0.1 lb
Overall Height (In.)
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U260SX
Zoro #
G4577076
UPC #
030519401845
Country of Origin
China

Dimensions

Overall Height (In.)
1 in
Tweeter Dia. (In.)
1 in
Overall Width (In.)
2 in
Overall Length (In.)
2 in
Woofer Dia. (In.)
12 in
Overall Width
2 in
Overall Height
2 in
Tweeter Diameter
1 in
Overall Depth
1 in
Woofer Diameter
12 in

Details

Item
Speaker
Max. Wattage
0.2 W
Sensitivity (dB)
92 dB
Woofer Composition
Paper
Weight (Lbs.)
0.1 lb
Watt (RMS)
0.2 W
Type
Square, Miniature
Frequency Response
375 Hz to 4500 kHz
Impedance (Ohms)
8 ohm
For Use With
Amplifiers, Tuners
Standards
NDAA Complaint
Impedance
8 ohm
Sensitivity
92 dB
Output Wattage - Peak
0 W
For Location
Indoor
Mounting Style
Surface Mount
Housing Material
Steel
Woofer Material
Paper
Frequency Response - Maximum
4,500 kHz
Driver Configuration
2-Way
Housing Color
Black
Frequency Response - Minimum
375 Hz
Output Wattage - RMS
0 W
Power Style
Passive

Description

Speaker, Square, Miniature, Overall Height (In.) 1 in, Overall Width (In.) 2 in, Overall Length (In.) 2 in, Tweeter Dia. (In.) 1 in, Woofer Dia. (In.) 12 in, Woofer Composition Paper, 0.2 W Watt (RMS), Max. Wattage 0.2 W, Sensitivity (dB) 92 dB, Impedance (Ohms) 8 ohm, Frequency Response 375 Hz to 4500 kHz, Weight (Lbs.) 0.1 lb, For Use With Amplifiers, Tuners, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.