Zoro Homepage

Speaker, 8 In, Grill, Transformer

  • Mfr # G86TG

  • Zoro # G1179245


product price: $43.19
/ea

Key Features

Enclosure Color
White
Max. Wattage
15 W
Color
White
Woofer Composition
Polypropylene
Width
14.2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G86TG
Zoro #
G1179245
UPC #
030519231077
Country of Origin
China

Dimensions

Width
14.2"
Length
15"
Overall Length (In.)
13 in
Overall Width (In.)
13 in
Woofer Dia. (In.)
8 in
Overall Height (In.)
3-1/2 in
Depth
15"
Overall Height
3 1/2 in
Tweeter Diameter
8 in
Overall Depth
3 1/2 in
Woofer Diameter
8 in
Overall Width
13 in

Details

Item
Speaker Grill Combination
Enclosure Color
White
Max. Wattage
15 W
Color
White
Woofer Composition
Polypropylene
Type
No Volume Control
Weight (Lbs.)
4.25 lb
Transformer Settings
70V
Power Taps @ 75V
5 W/2.5 W/1 W/.5 W/.25 W
Impedance (Ohms)
8 ohm
Frequency Response
85 Hz to 20 kHz
Watt (RMS)
10 W
Sensitivity
90 dB
Standards
NDAA Complaint
Impedance
8 Ohm
Compatible Input Voltage
25V, 70V
Driver Configuration
2-Way
Woofer Material
Paper
Frequency Response - Maximum
20 kHz
Power Style
Powered
For Location
Indoor
Includes Transformer
Transformer Included
Transformer Taps @ Low Voltage
8 ohm
Includes Volume Knob
Volume Knob Included
Housing Color
Off-White
Mounting Style
Surface Mount
Housing Material
Steel
Dispersion - Conical
120 Degrees
Transformer Taps @ 25V
0.25 W, 0.5 W, 1 W, 2.5 W, 5 W
Frequency Response - Minimum
85 Hz
Transformer Taps @ 70V
0.25 W, 0.5 W, 1 W, 2.5 W, 5 W
Output Wattage - RMS
10 W
Output Wattage - Peak
15 W

Description

Speaker Grille Combination, No Volume Control, Overall Height (In.) 3 1/2 in, Overall Width (In.) 13 in, Overall Length (In.) 13 in, Enclosure Color White, Woofer Dia. (In.) 8 in, Woofer Composition Polypropylene, 10 W Watt (RMS), Max. Wattage 15 W, Impedance (Ohms) 8 ohm, Transformer Settings 70V, 5 W/2.5 W/1 W/.5 W/.25 W Power Taps @ 75V, Frequency Response 85Hz to 20,000Hz, Weight (Lbs.) 4.25 lb, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.