Zoro Homepage

Speaker, Ceiling, White, 5.32 lb., 9 in.W, PR

  • Mfr # SPCDC6

  • Zoro # G1882371


product price: $99.99
/pr
Free Shipping & Returns

Key Features

Enclosure Color
White
Max. Wattage
100 W
Sensitivity (dB)
90 dB
Color
White
Woofer Composition
Mica
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPCDC6
Zoro #
G1882371
UPC #
030519015059
Country of Origin
China

Dimensions

Overall Length (In.)
9 in
Overall Width (In.)
9 in
Overall Height (In.)
3-15/32 in
Tweeter Dia. (In.)
1/2 in
Woofer Dia. (In.)
6-1/2 in
Depth
3.5"
Overall Width
9 in
Overall Height
3 1/2 in
Woofer Diameter
6 1/2 in
Overall Depth
9 in
Tweeter Diameter
1/2 in

Details

Item
Speaker
Enclosure Color
White
Max. Wattage
100 W
Sensitivity (dB)
90 dB
Color
White
Woofer Composition
Mica
Tweeter Composition
Titanium
Enclosure Material
Steel
Includes
C-Clamp Mount System
Weight (Lbs.)
5.32 lb
Impedance (Ohms)
8 ohm
Frequency Response
48 Hz to 21 kHz
Type
Ceiling Speaker
For Use With
Amplifiers, Microphones
Watt (RMS)
65 W
Sensitivity
90 dB
Impedance
8 Ohm
Standards
NDAA Compliant
Driver Configuration
2-Way
Power Style
Passive
Includes Mounting Hardware
Mounting Hardware Included
Tweeter Material
Titanium
Mounting Style
Surface Mount
Housing Material
Polycarbonate
Frequency Response - Minimum
48 Hz
Housing Color
White
Woofer Material
Mica
Frequency Response - Maximum
21 kHz
Output Wattage - RMS
65 W
Output Wattage - Peak
100 W
For Location
Indoor

Description

Speaker, Ceiling, Overall Height (In.) 3 15/32 in, Overall Width (In.) 9 in, Overall Length (In.) 9 in, Enclosure Color White, Enclosure Material Steel, Tweeter Dia. (In.) 1/2 in, Tweeter Composition Titanium, Woofer Dia. (In.) 6 1/2 in, Woofer Composition Mica, 65 W Watt (RMS), Max. Wattage 100 W, Sensitivity (dB) 90 dB, Impedance (Ohms) 8 ohm, Frequency Response 48Hz to 21kHz, Weight (Lbs.) 5.32 lb, For Use With Amplifiers, Microphones, Includes C-Clamp Mount System, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.