Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Speaker, Indoor/Outdoor, 9-1/2 In.

  • Mfr # SP4AWET

  • Zoro # G5008376


product price: $75.39
/ea
Free Shipping & Returns

Key Features

Enclosure Color
Black
Max. Wattage
40 W
Sensitivity (dB)
84 dB
Color
Black
Woofer Composition
Mica/Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SP4AWET
Zoro #
G5008376
UPC #
030519999564
Country of Origin
Taiwan, Province of China

Dimensions

Height
9.5"
Width
6"
Tweeter Dia. (In.)
3/4 in
Overall Length (In.)
6-1/2 in
Overall Width (In.)
6 in
Overall Height (In.)
9-1/2 in
Woofer Dia. (In.)
4 in
Depth
6.5"
Overall Width
6 in
Overall Height
9 1/2 in
Overall Depth
6 1/2 in
Woofer Diameter
4 in
Tweeter Diameter
3/4 in

Details

Item
Speaker w/Transformer
Enclosure Color
Black
Max. Wattage
40 W
Sensitivity (dB)
84 dB
Color
Black
Woofer Composition
Mica/Polypropylene
Tweeter Composition
Silk
Transformer Settings
10 W & 5 W, 15 W, 20 W
Watt (RMS)
25 W
Type
Indoor/Outdoor
Frequency Response
75 Hz to 20 kHz
Weight (Lbs.)
5.5 lb
Standards
NDAA Compliant
Indoor/Outdoor
Indoor & Outdoor
Sensitivity
104 dB
Includes
Mounting Bracket
Impedance
8 Ohm
Dispersion - Conical
180 Degrees
Driver Configuration
2-Way
Housing Color
Black
Output Wattage - Peak
40 W
For Location
Indoor, Outdoor
Transformer Taps @ 70V
5 W, 10 W, 15 W, 20 W
Transformer Taps @ Low Voltage
8 ohm
Frequency Response - Minimum
74 Hz
Transformer Taps @ 25V
5 W, 10 W, 15 W, 20 W
Woofer Material
Polypropylene
Output Wattage - RMS
25 W
Power Style
Powered
Compatible Input Voltage
25V, 70V
Includes Mounting Hardware
Mounting Hardware Included
Frequency Response - Maximum
20 kHz
Includes Transformer
Transformer Included
Tweeter Material
Silk

Description

Speaker with Transformer, Indoor/Outdoor, Overall Height (In.) 9 1/2 in, Overall Width (In.) 6 in, Overall Length (In.) 6 1/2 in, Enclosure Color Black, Tweeter Dia. (In.) 3/4 in, Tweeter Composition Silk, Woofer Dia. (In.) 4 in, Woofer Composition Mica/Polypropylene, 25 W Watt (RMS), Max. Wattage 40 W, Sensitivity (dB) 84 dB, Transformer Settings 10 W & 5 W, 15 W, 20 W, Frequency Response 75Hz-20kHz, Weight (Lbs.) 5.5 lb, Includes Mounting Bracket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.