Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Speaker Mounting Kit, Black/White, 12" H

  • Mfr # SP6PMNT

  • Zoro # G6300668


product price: $46.59
/ea

Key Features

Material
ABS Plastic
Color
Black, White
Depth
3 1/2 in
Height
12 in
Width
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP6PMNT
Zoro #
G6300668
UPC #
030519019996
Country of Origin
China

Dimensions

Depth
3 1/2 in
Height
12 in
Width
3 1/2 in
Overall Height
12 in
Overall Width
3 1/2 in
Overall Length
3 1/2 in

Details

Item
Speaker Mounting Kit
Material
ABS Plastic
Color
Black, White
Number of Connectors
0
Type
Uni-Directional
Rack Units
0
Includes
Ground and Wall Mount
Rows
0
Finish
Matte
Display
No Display
Pins per Row
0
Product Type
Wall Mount
Compatibility
Speco Contract Elite Speakers: SP6PB, SP6PW, SP6PTB, SP6PTW
Compatible Manufacturer Part Number
SP6PTW, SP6PW

Description

Speaker Mounting Kit, Includes Ground and Wall Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.