Zoro Homepage

Speaker, Rock, 6 1/2 In, Granite

  • Mfr # SPRK65CGT

  • Zoro # G2116956


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Enclosure Color
Gray
Max. Wattage
60 W
Color
Gray
Woofer Composition
Mica
Tweeter Composition
PEI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPRK65CGT
Zoro #
G2116956
UPC #
030519001540
Country of Origin
China

Dimensions

Tweeter Dia. (In.)
1/2 in
Woofer Dia. (In.)
6-1/2 in
Overall Height (In.)
13-3/8 in
Overall Length (In.)
11-13/16 in
Overall Width (In.)
12-5/8 in
Overall Height
13 1/2 in
Overall Width
12 1/2 in
Tweeter Diameter
1/2 in
Overall Depth
11 3/4 in
Woofer Diameter
6 1/2 in

Details

Enclosure Color
Gray
Item
Outdoor Speaker
Max. Wattage
60 W
Color
Gray
Woofer Composition
Mica
Tweeter Composition
PEI
Enclosure Material
ABS Plastic
Watt (RMS)
30 W
Power Taps @ 75V
30 W/15 W/7.5 W/3.75 W
Power Taps @ 25V
30 W/15 W/7.5 W/3.75 W
Impedance (Ohms)
8 ohm
Weight (Lbs.)
14 lb
Type
Landscape
Frequency Response
70 Hz to 20 kHz
Transformer Settings
70V/25V
Standards
NDAA Complaint
Impedance
8 ohm
Indoor/Outdoor
Outdoor
Transformer Taps @ 70V
3.75 W, 7.5 W, 15 W, 30 W
Includes Transformer
Transformer Included
Transformer Taps @ 25V
3.75 W, 7.5 W, 15 W, 30 W
Transformer Taps @ Low Voltage
8 ohm
Housing Material
Polypropylene
Driver Configuration
2-Way
Frequency Response - Maximum
20 kHz
Tweeter Material
Mylar
For Location
Outdoor
Power Style
Powered
Output Wattage - Peak
60 W
Housing Color
Granite
Woofer Material
Polypropylene
Frequency Response - Minimum
70 Hz
Compatible Input Voltage
25V, 70V
Output Wattage - RMS
30 W

Description

Rock Speaker, Landscape, Overall Height (In.) 13 3/8 in, Overall Width (In.) 12 5/8 in, Overall Length (In.) 11 13/16 in, Enclosure Color Gray, Enclosure Material ABS Plastic, Tweeter Dia. (In.) 1/2 in, Tweeter Composition PEI, Woofer Dia. (In.) 6 1/2 in, Woofer Composition Mica, 30 W Watt (RMS), Max. Wattage 60 W, Impedance (Ohms) 8 ohm, Transformer Settings 70V/25V, 30 W/15 W/7.5 W/3.75 W Power Taps @ 25V, 30 W/15 W/7.5 W/3.75 W Power Taps @ 75V, Frequency Response 70Hz to 20kHz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.