Zoro Homepage

Speaker System, w/Transformer, White, 88dB

  • Mfr # SP6PTW

  • Zoro # G6300701


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Enclosure Color
White
Max. Wattage
64 W
Sensitivity (dB)
88 dB
Color
White
Woofer Composition
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP6PTW
Zoro #
G6300701
UPC #
030519019989
Country of Origin
China

Dimensions

Height
12.6"
Overall Height (In.)
12-39/64 in
Overall Width (In.)
8-7/64 in
Overall Length (In.)
8-7/64 in
Woofer Dia. (In.)
6-1/2 in
Tweeter Dia. (In.)
1 in
Overall Height
12 1/2 in
Tweeter Diameter
1 in
Woofer Diameter
6 1/2 in

Details

Item
Speaker System
Enclosure Color
White
Max. Wattage
64 W
Sensitivity (dB)
88 dB
Color
White
Woofer Composition
Polypropylene
Tweeter Composition
Polyurethane
Enclosure Material
Polypropylene
Power Taps @ 75V
16 W, 32 W, 4 W, 8 W
Impedance (Ohms)
8 ohm
Type
Waterproof
Watt (RMS)
32 W
Transformer Settings
70/25V
Weight (Lbs.)
7 lb
Includes
Pendant Mount Accessories, Transformer
Power Taps @ 25V
16 W, 32 W, 4 W, 8 W
Frequency Response
98 Hz to 20 kHz
For Use With
PA Amplifiers, Tuners
Sensitivity
88 dB
Impedance
8 ohm
Standards
NDAA Complaint
Power Source
Power Supply
Woofer Material
Polypropylene
For Location
Indoor, Outdoor
Frequency Response - Maximum
20 kHz
Power Style
Passive
Driver Configuration
2-Way
Housing Material
Polypropylene Composite
Tweeter Material
Polyurethane
Includes Mounting Hardware
Mounting Hardware Included
Transformer Taps @ 25V
4 W, 8 W, 16 W, 32 W
Compatible Input Voltage
25V, 70V
Frequency Response - Minimum
98 Hz
Housing Color
White
Output Wattage - Peak
64 W
Output Wattage - RMS
32 W
Includes Transformer
Transformer Included
Transformer Taps @ 70V
4 W, 8 W, 16 W, 32 W

Description

Speaker System, Weatherproof, Overall Height (In.) 12 39/64 in, Overall Width (In.) 8 7/64 in, Overall Length (In.) 8 7/64 in, Enclosure Color White, Enclosure Material Polypropylene, Tweeter Dia. (In.) 1 in, Tweeter Composition Polyurethane, Woofer Dia. (In.) 6 1/2 in, Woofer Composition Polypropylene, 32 W Watt (RMS), Max. Wattage 64 W, Sensitivity (dB) 88 dB, Impedance (Ohms) 8 ohm, Transformer Settings 70/25V, 16 W, 32 W, 4 W, 8 W Power Taps @ 25V, 16 W, 32 W, 4 W, 8 W Power Taps @ 75V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.