Zoro Homepage

Speaker, Transformer Volume Control, 6 In.

  • Mfr # SPG66TC

  • Zoro # G5009243


product price: $46.29
/ea

Key Features

Enclosure Color
White
Max. Wattage
15 W
Sensitivity (dB)
91 +/-3 dB
Color
White
Woofer Composition
Treated Paper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPG66TC
Zoro #
G5009243
UPC #
030519999700
Country of Origin
China

Dimensions

Overall Length (In.)
9 in
Overall Height (In.)
3 in
Woofer Dia. (In.)
6 in
Overall Width (In.)
9 in
Tweeter Diameter
3/4 in
Overall Height
3 in
Overall Width
9 in
Woofer Diameter
6 in
Overall Depth
3 in

Details

Item
Speaker w/Transformer
Enclosure Color
White
Max. Wattage
15 W
Sensitivity (dB)
91 +/-3 dB
Color
White
Woofer Composition
Treated Paper
Transformer Settings
0.5 W & 0.25 W, 1 W, 2.5 W, 5 W
Frequency Response
120 Hz to 20 kHz
Watt (RMS)
10 W
Type
Ceiling Speaker
Impedance (Ohms)
8 ohm
Sensitivity
91 dB
Standards
NDAA Compliant
Impedance
8 ohm
Includes
Dog-Ear Mounting Clamps
Housing Material
Polystyrene
Includes Volume Knob
No Volume Knob
Frequency Response - Minimum
90 Hz
Output Wattage - Peak
15 W
Dispersion - Conical
120 Degrees
Power Style
Powered
Output Wattage - RMS
10 W
Compatible Input Voltage
25V, 70V
Woofer Material
Paper
Driver Configuration
2-Way
Includes Mounting Hardware
Mounting Hardware Included
For Location
Indoor
Transformer Taps @ Low Voltage
8 ohm
Frequency Response - Maximum
20 kHz
Includes Transformer
Transformer Included
Housing Color
Off-White

Description

Speaker with Transformer, Ceiling, Overall Height (In.) 3 in, Overall Width (In.) 9 in, Overall Length (In.) 9 in, Enclosure Color White, Woofer Dia. (In.) 6 in, Woofer Composition Treated Paper, 10 W Watt (RMS), Max. Wattage 15 W, Sensitivity (dB) 91 +/-3, Impedance (Ohms) 8 ohm, Transformer Settings 0.5 W & 0.25 W, 1 W, 2.5 W, 5 W, Frequency Response 120Hz~20kHz, Includes Dog-Ear Mounting Clamps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.