Zoro Homepage

Speaker w/Mounting Bracket, 5" 70V

  • Mfr # SPP20T

  • Zoro # G9257079


product price: $158.00
/ea
Free Shipping & Returns

Key Features

Length
8.7"
Impedance
8 Ohm
Diameter
6.8"
Sensitivity
90 dB
Product Type
Speaker
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPP20T
Zoro #
G9257079
UPC #
30519029759
Country of Origin
China

Dimensions

Length
8.7"
Diameter
6.8"

Details

Impedance
8 Ohm
Sensitivity
90 dB
Product Type
Speaker

Description

Porjection Indoor and Outdoor Speaker, 5", 70V, 30W Max Output, Transformer Tap - 20W, 10W, 5W

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.