Zoro Homepage

Speaker8 In, Grill, Transformer, VolControl

  • Mfr # G86TCG

  • Zoro # G0998112


product price: $43.25
/ea

Key Features

Enclosure Color
White
Max. Wattage
15
Color
White
Woofer Composition
Polypropylene
Power Taps @ 75V
5W/2.5W/1W/.5W/.25W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G86TCG
Zoro #
G0998112
UPC #
030519231060
Country of Origin
China

Dimensions

Woofer Dia. (In.)
8
Overall Width (In.)
13 in
Overall Length (In.)
13
Overall Height (In.)
3-1/2

Details

Item
Speaker Grill Combination
Enclosure Color
White
Max. Wattage
15
Color
White
Woofer Composition
Polypropylene
Power Taps @ 75V
5W/2.5W/1W/.5W/.25W
Impedance (Ohms)
8
For Use With
Mfr. No. TS8 and STH8
Watt (RMS)
10
Frequency Response
85Hz to 20,000Hz
Transformer Settings
70V
Type
Volume Control
Weight (Lbs.)
4.25 lb

Description

Speaker Grill Combination, Volume Control, Overall Height (In.) 3 1/2 in, Overall Width (In.) 13 in, Overall Length (In.) 13 in, Enclosure Color White, Woofer Dia. (In.) 8 in, Woofer Composition Polypropylene, 10 W Watt (RMS), Max. Wattage 15 W, Impedance (Ohms) 8 ohm, Transformer Settings 70V, 5W/2.5W/1W/.5W/.25W Power Taps @ 75V, Frequency Response 85Hz to 20,000Hz, Weight (Lbs.) 4.25 lb, For Use With Mfr. No. TS8 and STH8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.