Zoro Homepage

Speakers, 5 1/4 In, In-Ceiling, PK2

  • Mfr # SPCBC5

  • Zoro # G2826835


product price: $66.95
/pk 2, $33.48/ea

Key Features

Max. Wattage
50 W
Woofer Composition
Mineral Polymer
Diameter
8"
Overall Length (In.)
8 in
Overall Height (In.)
6-3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPCBC5
Zoro #
G2826835
UPC #
030519011105
Country of Origin
China

Dimensions

Diameter
8"
Overall Length (In.)
8 in
Overall Height (In.)
6-3/8 in
Overall Width (In.)
8 in
Woofer Dia. (In.)
5-1/4 in
Overall Height
6 1/2 in
Overall Width
8 in
Woofer Diameter
5 1/4 in
Overall Depth
8 in

Details

Item
Ceiling Speaker
Max. Wattage
50 W
Woofer Composition
Mineral Polymer
Impedance (Ohms)
8 ohm
Watt (RMS)
25 W
Type
In-Ceiling
Weight (Lbs.)
2.5 lb
Frequency Response
70 Hz to 18 kHz
Impedance
8 Ohm
Standards
NDAA Compliant
Compatible Input Voltage
25V, 70V
Mounting Style
Flush Mount
Woofer Material
Mineral Polymer
For Location
Indoor
Tweeter Material
Titanium
Power Style
Powered
Driver Configuration
1-Way
Output Wattage - RMS
25 W
Output Wattage - Peak
50 W
Housing Material
Polymer
Housing Color
Off-White
Frequency Response - Minimum
70 Hz
Frequency Response - Maximum
18 kHz

Description

In-Ceiling Speaker, -, Overall Height (In.) 6 3/8 in, Overall Width (In.) 8 in, Overall Length (In.) 8 in, Woofer Dia. (In.) 5 1/4 in, Woofer Composition Mineral Polymer, 25 W Watt (RMS), Max. Wattage 50 W, Impedance (Ohms) 8 ohm, Transformer Settings -, Frequency Response 70Hz to 18,000Hz, Weight (Lbs.) 2.5 lb, Includes Not Applicable, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.