Speco - 2.70 mm to 12 mmf/1.6 - Varifocal Lens Kit for CS Mount - 4.4x Optical Zoom
Mfr # VFMP2.812DC5
Zoro # G312430530
product price: $79.65
/ea
Free Shipping & Returns
Key Features
Optical Zoom
4.4x
Lens Type
Varifocal
Field of View
W 137.8° (D) x 102.6° (H) x 74.3° (V) ~T: 37.2° (D) x 29.9° (H) x 22.6° (V)
Minimum Focal Length
2.70 mm
Iris Type
Auto
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VFMP2.812DC5
Zoro #
G312430530
UPC #
30519036016
Country of Origin
China
Dimensions
Minimum Focal Length
2.70 mm
Maximum Focal Length
12 mm
Details
Item
Lens Kit
Optical Zoom
4.4x
Lens Type
Varifocal
Field of View
W 137.8° (D) x 102.6° (H) x 74.3° (V) ~T: 37.2° (D) x 29.9° (H) x 22.6° (V)
Iris Type
Auto
Lens Mount Type
CS Mount
Maximum Aperture
f/1.6
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.