
Speco 4K H.265 NVR with Smart Analytics - 128 TB HDD - Network Video Recorder - HDMI - 4K Recording
Mfr # N64NR128TB
Zoro # G512430675
product price: $10,095.99
/ea
Free Shipping & Returns
Key Features
Hard Drive Capacity
128 TB
USB
Yes
Total Number of Channels
64
Maximum Resolution
8MP
HDMI
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
N64NR128TB
Zoro #
G512430675
UPC #
30519035965
Country of Origin
China
Details
Item
Video Surveillance Station
Hard Drive Capacity
128 TB
USB
Yes
Total Number of Channels
64
Maximum Resolution
8MP
HDMI
Yes
Recording Formats
4K
Connectivity Technology
Wired
Video Formats
H.265, H.264
Ethernet
Yes
Maximum Frame Rate
30 fps
HD Recording
Yes
Remote Management
Yes
Total Number of Audio Out Ports
1
System Components
Network Video Recorder
Number of VGA Out
1
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.