
Speco 4K H.265 NVR with Smart Analytics - 4 TB HDD - Network Video Recorder - HDMI - 4K Recording
Mfr # N64NR4TB
Zoro # G112430310
product price: $1,293.99
/ea
Free Shipping & Returns
Key Features
Total Number of Channels
64
Maximum Frame Rate
30 fps
Remote Management
Yes
USB
Yes
Connectivity Technology
Wired
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N64NR4TB
Zoro #
G112430310
UPC #
30519031349
Country of Origin
China
Details
Item
Video Surveillance Station
Total Number of Channels
64
Maximum Frame Rate
30 fps
Remote Management
Yes
USB
Yes
Connectivity Technology
Wired
Package Contents
4K H.265 NVR with Smart Analytics Remote control Rack ears
Video Formats
H.264, H.265
HDMI
Yes
Total Number of Audio Out Ports
1
System Components
Network Video Recorder
Recording Formats
4K
Maximum Resolution
8MP
Number of VGA Out
1
Hard Drive Capacity
4 TB
Ethernet
Yes
HD Recording
Yes
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.