Zoro Homepage

Speco 4K Surveillance Camera - Color - Infrared Night Vision - 3840 x 2160 - 2.80 mm Fixed Lens

  • Mfr # H8D8M

  • Zoro # G012430731


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Maximum Video Resolution
3840 x 2160
Lens Type
Fixed
Night Vision Type
Infrared
Recording Formats
4K
Maximum Focal Length
2.80 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H8D8M
Zoro #
G012430731
UPC #
30519040105
Country of Origin
China

Dimensions

Maximum Focal Length
2.80 mm

Details

Item
Surveillance Camera
Maximum Video Resolution
3840 x 2160
Lens Type
Fixed
Night Vision Type
Infrared
Recording Formats
4K
Night Vision
Yes
HD Recording
Yes
Lens Included
Yes
Connectivity Technology
Wired
Color Supported
Color
Analog Video Signal Format
HD-TVI

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.