Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Speco Technologies Speco 4Mp HdTvi Mini Ir Turret W 29Mm Lens  Gray HT471TG

Speco 4Mp HdTvi Mini Ir Turret W 29Mm Lens Gray (Discontinued)

  • Mfr # HT471TG
  • Zoro # G307631034
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT471TG
Zoro #
G307631034
UPC #
30519027151
Country of Origin
Unknown

Description

4MP HDTVI Mini IR Turret with 29mm Lens Grey Monitor your property with the miniature darkgray aluminum 4MP Outdoor HDTVI MiniTurret Camera with Night Vision from Speco Technologies Featuring a 4MP CMOS sensor and a 29mm fixed lens, this camera transmits video at resolutions up to 2560 x 1440 at 15 fps The camera is equipped with IR LEDs for up to 35' of night vision, enabling you to capture video in even total darkness Designed for outdoor use, the camera is housed in an IP66rated weatherresistant enclosure The UTC UptheCoax connection allows for OSD control of the camera Features Up to 2560 x 1440 resolution video at 15 fps over coax 12 builtin IR LEDs for up to 35' of night vision Signal distance up to 1600' Progressive scanning system Automatic gain control Automatic white balance Internal synchronization Runs on 12 VDC power supply available separately Vandalresistant cast aluminum enclosure IP66 rated for outdoor use FCC and RoHS certified Miniature form factor, suitable for use in vehicles

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.