
Speco 64 Channel 4K H.265 NVR with Smart Analytics - 2 TB HDD - Network Video Recorder - HDMI
Mfr # N64NR2TB
Zoro # G312430639
product price: $1,178.99
/ea
Free Shipping & Returns
Key Features
Power Consumption
15 W
Total Number of Audio In Ports
1
Total Number of Channels
64
Number of VGA Out
1
HDMI
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N64NR2TB
Zoro #
G312430639
UPC #
30519031325
Country of Origin
China
Details
Item
Video Surveillance Station
Power Consumption
15 W
Total Number of Audio In Ports
1
Total Number of Channels
64
Number of VGA Out
1
HDMI
Yes
Hard Drive Capacity
2 TB
Video Formats
H.265, AVI, H.264
Remote Management
Yes
Maximum Resolution
8MP
Ethernet
Yes
USB
Yes
Total Number of Audio Out Ports
1
Package Contents
64 Channel 4K H.265 NVR with Smart Analytics, Remote Control
Connectivity Technology
Wired
Maximum Frame Rate
30 fps
HD Recording
Yes
System Components
Network Video Recorder
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.