
Speco 64 Channel 4K H.265 NVR with Smart Analytics - 32 TB HDD - Network Video Recorder - HDMI
Mfr # N64NR32TB
Zoro # G612430605
product price: $3,399.99
/ea
Free Shipping & Returns
Key Features
Maximum Resolution
8MP
System Components
Network Video Recorder
Hard Drive Capacity
32 TB
HD Recording
Yes
HDMI
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N64NR32TB
Zoro #
G612430605
UPC #
30519034593
Country of Origin
China
Details
Item
Video Surveillance Station
Maximum Resolution
8MP
System Components
Network Video Recorder
Hard Drive Capacity
32 TB
HD Recording
Yes
HDMI
Yes
Package Contents
64 Channel 4K H.265 NVR with Smart Analytics, Rack Ears, Remote Control
Maximum Frame Rate
30 fps
Remote Management
Yes
Connectivity Technology
Wired
Total Number of Channels
64
Number of VGA Out
1
Power Consumption
15 W
Video Formats
H.265, H.264
Ethernet
Yes
USB
Yes
Total Number of Audio Out Ports
1
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.