
Speco 64 Channel 4K H.265 NVR with Smart Analytics - 40 TB HDD - Network Video Recorder - HDMI
Mfr # N64NR40TB
Zoro # G112430617
product price: $4,022.99
/ea
Free Shipping & Returns
Key Features
Number of VGA Out
1
Maximum Resolution
8MP
Package Contents
64 Channel 4K H.265 NVR with Smart Analytics, Remote Control
HDMI
Yes
HD Recording
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N64NR40TB
Zoro #
G112430617
UPC #
30519031424
Country of Origin
China
Details
Item
Video Surveillance Station
Number of VGA Out
1
Maximum Resolution
8MP
Package Contents
64 Channel 4K H.265 NVR with Smart Analytics, Remote Control
HDMI
Yes
HD Recording
Yes
USB
Yes
Hard Drive Capacity
40 TB
Power Consumption
15 W
Total Number of Audio In Ports
1
Ethernet
Yes
Total Number of Channels
64
Connectivity Technology
Wired
Remote Management
Yes
Total Number of Audio Out Ports
1
System Components
Network Video Recorder
Maximum Frame Rate
30 fps
Video Formats
H.265, H.264, AVI
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.