Speco H16WHRLN Video Surveillance Station - 12 TB HDD - Hybrid Digital Video Recorder - HDMI
- Mfr # H16WHRLN10TB
- Zoro # G812430702
product price:Â
$
1,552.99
/ea
Free Shipping & Returns
Key Features
Includes
Hybrid Digital Video Recorder
Resolution
5MP
Number of Channels
16
Video Formats
H.264, H.265
HD Recording
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H16WHRLN10TB
- Zoro #
- G812430702
- UPC #
- 30519041881
- Country of Origin
- China
Details
- Item
- Video Surveillance Station
- Includes
- Hybrid Digital Video Recorder
- Resolution
- 5MP
- Number of Channels
- 16
- Video Formats
- H.264, H.265
- HD Recording
- Yes
- System Components
- Hybrid Digital Video Recorder
- Connectivity Technology
- Wired
- HDMI
- Yes
- Number of VGA Out
- 1
- Series
- HRL
- Hard Drive Capacity
- 12 TB
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.