
Speco H16WHRLN Video Surveillance Station - 12 TB HDD - Hybrid Digital Video Recorder - HDMI
Mfr # H16WHRLN12TB
Zoro # G212430661
product price:Â $1,392.99
/ea
Free Shipping & Returns
Key Features
Includes
Hybrid Digital Video Recorder
Resolution
5MP
Number of Channels
16
Number of VGA Out
1
Connectivity Technology
Wired
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
H16WHRLN12TB
Zoro #
G212430661
UPC #
30519041898
Country of Origin
China
Details
Item
Video Surveillance Station
Includes
Hybrid Digital Video Recorder
Resolution
5MP
Number of Channels
16
Number of VGA Out
1
Connectivity Technology
Wired
Hard Drive Capacity
12 TB
System Components
Hybrid Digital Video Recorder
HDMI
Yes
HD Recording
Yes
Series
HRL
Video Formats
H.265, H.264
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.