
Speco H16WHRLN Video Surveillance Station - 16 TB HDD - Hybrid Digital Video Recorder - HDMI
Mfr # H16WHRLN16TB
Zoro # G812430658
product price:Â $1,757.99
/ea
Free Shipping & Returns
Key Features
Includes
Hybrid Digital Video Recorder
Resolution
5MP
Number of Channels
16
Video Formats
H.265, H.264
HD Recording
Yes
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
H16WHRLN16TB
Zoro #
G812430658
UPC #
30519041904
Country of Origin
China
Details
Item
Video Surveillance Station
Includes
Hybrid Digital Video Recorder
Resolution
5MP
Number of Channels
16
Video Formats
H.265, H.264
HD Recording
Yes
HDMI
Yes
USB
Yes
Series
HRL
System Components
Hybrid Digital Video Recorder
Number of VGA Out
1
Hard Drive Capacity
16 TB
Connectivity Technology
Wired
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.