Shop SPECO TECHNOLOGIES
See all product information
Create Account
Speco H24HRLN Video Surveillance Station - 16 TB HDD - Hybrid Digital Video Recorder - 4K Recording
- Mfr # H24HRLN16TB
- Zoro # G312430820
product price:Â
$
2,613.99
/ea
Free Shipping & Returns
Key Features
Resolution
3840 x 2160
Recording Modes
4K
Number of Channels
24
System Components
Hybrid Digital Video Recorder
Ethernet
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H24HRLN16TB
- Zoro #
- G312430820
- UPC #
- 30519039352
- Country of Origin
- China
- Item
- Video Surveillance Station
- Resolution
- 3840 x 2160
- Recording Modes
- 4K
- Number of Channels
- 24
- System Components
- Hybrid Digital Video Recorder
- Ethernet
- Yes
- Hard Drive Capacity
- 16 TB
- Remote Management
- Yes
- Connectivity Technology
- Wired
- HD Recording
- Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.