
Speco H24HRLN Video Surveillance Station - 4 TB HDD - Hybrid Digital Video Recorder - 4K Recording
Mfr # H24HRLN4TB
Zoro # G412430737
product price:Â $1,055.99
/ea
Free Shipping & Returns
Key Features
Resolution
3840 x 2160
Recording Modes
4K
Number of Channels
24
Hard Drive Capacity
4 TB
Remote Management
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
H24HRLN4TB
Zoro #
G412430737
UPC #
30519039314
Country of Origin
China
Details
Item
Video Surveillance Station
Resolution
3840 x 2160
Recording Modes
4K
Number of Channels
24
Hard Drive Capacity
4 TB
Remote Management
Yes
Ethernet
Yes
HD Recording
Yes
System Components
Hybrid Digital Video Recorder
Connectivity Technology
Wired
Description
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.